Shop All Bath Accessories
Propac
Personal Hygiene Kit, Plastic Bag, PK25
Mfr # K3930
Zoro # G311058070
product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 0.25 oz Shave Gel Packets, 0.5 oz Stick Deodorant, 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Razor, Tablet Towel, Tissue Packet, Toothbrush
- Container Type Plastic Bag
- Product Type Hygiene Kit
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K3930
- Zoro # G311058070
- UPC # 617544001228
- Country of Origin United States
- Category Bath Accessories
Details
Includes | (2) 0.25 oz Shave Gel Packets, 0.5 oz Stick Deodorant, 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Razor, Tablet Towel, Tissue Packet, Toothbrush |
Item | Deluxe Personal Hygiene Kit |
Container Type | Plastic Bag |
Product Type | Hygiene Kit |
Number of Pieces | 11 |
Description
Deluxe Personal Hygiene Kit, Product Type Hygiene Kit, Container Type Plastic Bag, Includes (2) 0.25 oz Shave Gel Packets, 0.5 oz Stick Deodorant, 0.6 oz Toothpaste, 1.5 oz Soap, 2 oz Shampoo/Body Wash, Comb, Razor, Tablet Towel, Tissue Packet, Toothbrush, Number of Pieces 11, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- KREWD BY ERGODYNE SPF 50 Sunscreen Spray, 5.5 oz., PK12 (6353-12PK)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- LUXURY NECESSITIES - BOXED Bath Salts, 500PK (HA-BX-005)
- 1888 MILLS Wash Cloth, Sweet South, 12PK (W529-U-WHT-1-SS00)
- STEAMSPA Essence of Coconut Aromatherapy Oil Extract (G-OILCN)
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- CORTECH Intermediate Hygiene Admission Kit, PK50 (38025)
- INTERDESIGN York Bath Chrome Silver/White Steel Tissue Cover (74131)
- SPRAYMAID 44 in. Splash Guards in White - Pair (1012)
- Propac Bath Accessories