Shop All First Aid Kits
Propac
NURSING KIT (Level 1)
Mfr # K5105-PP
Zoro # G704417972
product price: $797.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$797.99
Free 30-Day Returns
Key Features
- Height 12
- Width 19
- Net Weight 190
- Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K5105-PP
- Zoro # G704417972
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 12 |
Width | 19 |
Length | 29 |
Details
Net Weight | 190 |
Description
ProPac Nursing Responder Kit-Enhanced
ProPac Nursing Responder Kit-Enhanced is designed to support emergency shelters or similar disaster scenarios. (Alternately, our Standard Model Kit provides reduced shelf life expiration by reducing the number of expiring components such as OTC medication.)
Components are organized for speed and efficiency using pre-packed sub-kits.
Built for mobility and durability. Components are packed into our large rolling duffle which is easy to handle and transport.
ProPac Nursing Responder Kit-Enhanced is designed to support emergency shelters or similar disaster scenarios. (Alternately, our Standard Model Kit provides reduced shelf life expiration by reducing the number of expiring components such as OTC medication.)
Components are organized for speed and efficiency using pre-packed sub-kits.
Built for mobility and durability. Components are packed into our large rolling duffle which is easy to handle and transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Call Cord, Coiled, White, 16 ft. L (9900CLW-16)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4004)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54776)
- PROPAC MEDICAL RESPOND BAG (D2016)
- PROPAC STOP THE BLEED-TRI PACK MASS TRAUMA KIT (K3307-GEN2)
- PROPAC Level 1 Bleeding Control Molle Kit, Orange (K3551-MOLLE-ORG)
- PROPAC 24Hr Survival Kit (K4100)
- PROPAC 60 Pc First Aid Kit (K3308)
- PROPAC MEDICAL TRI-PACK BAG, BLUE (D2009-BLUE)
- LIFESECURE Disaster Survival Kit, 25 Person (31001)
- Propac First Aid Kits