Shop All Flexible Magnets
Propac
MRC FLEX MAGNETS
Mfr # D7254-MRC
Zoro # G504417950
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2
- Height 0.25
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D7254-MRC
- Zoro # G504417950
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 3.5 |
Width | 2 |
Height | 0.25 |
Details
Weight | 0.02 |
Description
Add your team’s ID: flexible magnet sticks to filing cabinets, metal toolboxes and yes to the fridge! Measures: 3 in. x 2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- MONROE PMP Load Rated Fold Pull Handle, Steel, Polished Zinc, Unthr. Holes (PH-0317)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- CODEL DOORS 18" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (1668pri8491)
- PROPAC CERT FLEX MAGNET (D7254)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- MASTERVISION Adhesive Tape Roll, 1/2" x7ft., Black (FM2319)
- MAGNET SOURCE Magnetic Sheet, 12" W, 48" L (ZG3012X48P-F)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Pull Force:917 lb (EM884-R)
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick (ZGN3040GW25)
- MAG-MATE Flexible Magnet Material w/Adhesive 3" W (MRA060X0300X100)
- Propac Flexible Magnets