Shop All First Aid Kits
Propac
MEDICAL TRI-PACK BAG, BLUE
Mfr # D2009-BLUE
Zoro # G604418017
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9
- Width 24
- Length 10
- Net Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2009-BLUE
- Zoro # G604418017
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9 |
Width | 24 |
Length | 10 |
Details
Color | Blue |
Net Weight | 4 |
Description
ProPac’s innovative Tri-Pac Bag, organize your supplies for fast and easy access.
Features:
Unique 3-way carry: includes carry handle, shoulder strap and backpack style straps
Soft-sided duffle bag has rugged, moisture resistant 600 Denier Nylon canvas covering
Easy to stow–duffle measures 24′′ L x 10′′ H x 9′′ W
3 Primary zippered compartments: main, side and end, plus several smaller ones
3 Handy removable sub-pacs feature clear vinyl sides for quick ID of contents
Components can be snugged in place by elastic straps for rapid access
Component items shown are not included.
Features:
Unique 3-way carry: includes carry handle, shoulder strap and backpack style straps
Soft-sided duffle bag has rugged, moisture resistant 600 Denier Nylon canvas covering
Easy to stow–duffle measures 24′′ L x 10′′ H x 9′′ W
3 Primary zippered compartments: main, side and end, plus several smaller ones
3 Handy removable sub-pacs feature clear vinyl sides for quick ID of contents
Components can be snugged in place by elastic straps for rapid access
Component items shown are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Stainless Steel Wall Mountable Bedpan Storage Rack (303012)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Blue Metal Detectable Bandages, 20 Per Box (FAE-3030)
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- MEDLINE Bulkee II Gauze Bandages, Sterile, 4.5 in. x 4.1 yd, PK100, 100PK (NON25865)
- PROPAC 60 Pc First Aid Kit (K3308)
- PROPAC STOP THE BLEED-TRI PACK MASS TRAUMA KIT (K3307-GEN2)
- PROPAC MEDICAL RESPOND BAG (D2016)
- PROPAC IFAK STOP THE BLEED TRAUMA KIT (K3306)
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- PROPAC NURSING KIT (Level 1) (K5105-PP)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- Propac First Aid Kits