Shop All First Aid Kits
Propac
MEDICAL RESPOND BAG
Mfr # D2016
Zoro # G804418008
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17
- Width 14
- Color Orange
- Net Weight 4
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2016
- Zoro # G804418008
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 17 |
Width | 14 |
Length | 11 |
Details
Color | Orange |
Net Weight | 4 |
Description
First Responder Medical Bag Features:
High capacity for advanced responders
Professional grade, waterproof 1200 denier PVC fabric
Total of 20 pockets for organizing supplies
Mesh and clear plastic water-resistant main compartment pockets
Deep front pockets will hold large quantity of dressings, sponges, and bandages
Long vertical side pockets will hold large bottles of liquid or mini oxygen cylinders.
Reflective strips along back and sides
Contents shown in the compartments of the pictured medical bag for first responders are not included
Dimensions: 14′′ W x 11′′ D x 17′′ H
High capacity for advanced responders
Professional grade, waterproof 1200 denier PVC fabric
Total of 20 pockets for organizing supplies
Mesh and clear plastic water-resistant main compartment pockets
Deep front pockets will hold large quantity of dressings, sponges, and bandages
Long vertical side pockets will hold large bottles of liquid or mini oxygen cylinders.
Reflective strips along back and sides
Contents shown in the compartments of the pictured medical bag for first responders are not included
Dimensions: 14′′ W x 11′′ D x 17′′ H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Q-Tips Cotton Swab, PK6000 (000000000011122)
- DEFIBTECH View AED 4 yr. Battery (DCF-2003)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 6 in., PK100 (90933)
- HEALTHSMART Mabis Wrist Blood Pressure Monitor (04-615-001)
- PROPAC Level 1 Bleed Control Kit (K3551)
- PROPAC NURSING KIT (Level 1) (K5105-PP)
- PROPAC STOP THE BLEED-TRI PACK MASS TRAUMA KIT (K3307-GEN2)
- PROPAC Cert Mini Kit (K3922)
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- PROPAC 24Hr Survival Kit (K4100)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- Propac First Aid Kits