Shop All First Aid Kits
Propac
MEDICAL EMERGENCY TRI-PAK KIT
Mfr # K3305-TRI
Zoro # G704418016
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Width 11.5
- Length 20
- Net Weight 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K3305-TRI
- Zoro # G704418016
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 11 |
Width | 11.5 |
Length | 20 |
Details
Net Weight | 12.5 |
Description
The ProPac Tri-Pac Medical Kit is designed for speed and mobility and includes a comprehensive list of emergency supplies, yet is compact and easy to carry and store.
ProPac Tri-Pac Medical Kit features our Tri-Pac Bag
Unique 3-way carry: includes carry handle, shoulder strap and backpack style straps
Soft-side bag has rugged, moisture resistant 600 Denier Nylon canvas covering
3 Primary zippered compartments: main, side and end, plus several smaller ones
3 Handy sub-kits are contained within removable pouches–they feature clear vinyl sides for quick ID of contents
Several components are snugged in place by elastic straps for rapid access
EMS patch prominently displayed
ProPac Tri-Pac Medical Kit features our Tri-Pac Bag
Unique 3-way carry: includes carry handle, shoulder strap and backpack style straps
Soft-side bag has rugged, moisture resistant 600 Denier Nylon canvas covering
3 Primary zippered compartments: main, side and end, plus several smaller ones
3 Handy sub-kits are contained within removable pouches–they feature clear vinyl sides for quick ID of contents
Several components are snugged in place by elastic straps for rapid access
EMS patch prominently displayed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- AFS Church Truck - Silver (11021)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 25 Person (90670)
- PROPAC MEDICAL RESPOND BAG (D2016)
- PROPAC Level 1 Bleeding Control Molle Kit, Orange (K3551-MOLLE-ORG)
- PROPAC 60 Pc First Aid Kit (K3308)
- PROPAC MEDICAL TRI-PACK BAG, BLUE (D2009-BLUE)
- PROPAC NURSING KIT (Level 1) (K5105-PP)
- PROPAC STOP THE BLEED-TRI PACK MASS TRAUMA KIT (K3307-GEN2)
- MY MEDIC Burn (MM-MED-PACK-BURN-EA)
- Propac First Aid Kits