Shop All First Aid Kits
Propac
LAW ENFORCEMENT FENTANYL RESPONSE KIT
Mfr # K3626
Zoro # G304418003
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Width 13
- Length 5
- Net Weight 1.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K3626
- Zoro # G304418003
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 18 |
Width | 13 |
Length | 5 |
Details
Net Weight | 1.82 |
Description
The Fentanyl Law Enforcement Response Kit is designed for the safe investigation, gathering and control of hazardous drugs. Because any suspected drug may contain powerful opioids such as Fentanyl, handling of these illicit substances in any way is very dangerous. The Fentanyl Law Enforcement Response Kit allows you to properly handle suspected drug samples and helps you remain safe from any toxic exposure. The protection gear in the Fentanyl Protection Kit also assists you in avoiding residual drug residue that could also be exposed to your family, co-workers or the general public.
Kit Contents:
Drawstring Cinch Bag
Zip Lock Bag
Microchem 2000 Disposable Suit
Footed and Hooded
Collection Spatula
Water Soluble Bag 26′′ x 36′′
Microflex LifestarTM Extended Cuff Examination Gloves*
ISO Certification 9001
Tested against fentanyl
3M P100 Disposable Respirator
Manual Resuscitator
Safety Goggles
*Caution: This product contains natural rubber latex which may cause allergic reactions.
Microchem 2000 Disposable Suit
SIZE WEIGHT HEIGHT
XS 90-115 5’-5’3”
SM 100-125 5’-5’7”
MD 125-160 5’2”-5’7”
LG 140-200 5’5”-5’10”
XL 158-220 5’7”-6’2”
2XL 180-240 5’11”-6’4”
3XL 230-260 6’2”-6’5”
4XL 245-300 6’3”-6’7”
5XL 265-320 6’5”-6’10”
Kit Contents:
Drawstring Cinch Bag
Zip Lock Bag
Microchem 2000 Disposable Suit
Footed and Hooded
Collection Spatula
Water Soluble Bag 26′′ x 36′′
Microflex LifestarTM Extended Cuff Examination Gloves*
ISO Certification 9001
Tested against fentanyl
3M P100 Disposable Respirator
Manual Resuscitator
Safety Goggles
*Caution: This product contains natural rubber latex which may cause allergic reactions.
Microchem 2000 Disposable Suit
SIZE WEIGHT HEIGHT
XS 90-115 5’-5’3”
SM 100-125 5’-5’7”
MD 125-160 5’2”-5’7”
LG 140-200 5’5”-5’10”
XL 158-220 5’7”-6’2”
2XL 180-240 5’11”-6’4”
3XL 230-260 6’2”-6’5”
4XL 245-300 6’3”-6’7”
5XL 265-320 6’5”-6’10”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1300-FAE-0103)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- PROPAC Level 1 Bleeding Control Molle Kit, Orange (K3551-MOLLE-ORG)
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- PROPAC Level 1 Bleed Control Kit (K3551)
- PROPAC 60 Pc First Aid Kit (K3308)
- PROPAC MEDICAL TRI-PACK BAG, BLUE (D2009-BLUE)
- PROPAC Kit Contains Emergency Response Supplies (GRK2010C-DIB ISAC-MO-GB)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- Propac First Aid Kits