Shop All Decorative Mirrors
Propac Images
Propac Images 9942 Beveled Mirror - Gunmetal Gray Frame
Mfr # 9942
Zoro # G103940057
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 9942
- Zoro # G103940057
- UPC # 741364099421
- Country of Origin China
- Category Decorative Mirrors
Description
Beveled mirror finished in a gunmetal gray frame
Features- Beveled Mirror - Gunmetal Gray Frame
- Frame Color: Gunmetal Gray
- Orientation: Both
- Frame No: 504
- Dimension: 34" H x 28" W x 1" D
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Goleta Shores' Canvas Art, 16x24 (ALI0776-C1624GG)
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- PARIS MIRROR 24 x 32 in. Verano Illuminated LED Mirror with 3000K Product Of China (VERA24323000)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- INFINITY INSTRUMENTS Ornate - 17.5 in round indoor Sage Green & Gold Frame (20213)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- Propac Images Decorative Mirrors