Shop All Wall Art & Decor
Propac Images
Propac Images 9408 Palm Breezes II Wall Art
Mfr # 9408
Zoro # G303787605
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 9408
- Zoro # G303787605
- UPC # 741364094082
- Country of Origin China
- Category Wall Art & Decor
Description
Palm breezes ii wall art
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Specifications- Designer: Leeanne Vaughn
- Orientation: Vertical
- Dimension: 33" H x 27" W x 1" D
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- CORTECH Razorback Chair, Black (86484BK)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Trunk Bay' Canvas Art, 35x47 (ALI36770-C3547GG)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- NEXT INNOVATIONS Gecko Set Jubilee Metal Wall Art (101410018-JUBILEE)
- TRADEMARK FINE ART Tim Otoole 'Floral Spirit Iii' Canvas Art, 24x32 (WAG01113-C2432GG)
- Propac Images Wall Art & Decor