Shop All Wall Art & Decor
Propac Images
Propac Images 4484 Pebbles & Sandpipers Photo Frame - Pack of 2
Mfr # 4484
Zoro # G603968964
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 4484
- Zoro # G603968964
- UPC # 741364044841
- Country of Origin China
- Category Wall Art & Decor
Description
A set of two coastal prints that are double matted and framed under glass with a complimenting wood moulding. The waddling family of sandpipers are sure to make a staple to any room.
Features- Pebbles & Sandpipers Photo Frame - Pack of 2
- Pack of 2
- Moulding Color: Wood
- Orientation: Horizontal
- Frame No: 462
- Dimension: 13" H x 26" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Rusty Frentner 'Red Tailed Hawk' Canvas Art, 18x24 (ALI33210-C1824GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- TRADEMARK FINE ART Makoto Nishikura 'Flamingo In The Black' Canvas Art, 30x47 (1X09889-C3047GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 16x24 (ALI8660-C1624GG)
- TRADEMARK FINE ART June Erica Vess 'Bright Sketch I' Canvas Art, 35x47 (WAG18165-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- Propac Images Wall Art & Decor