Shop All Wall Art & Decor
Propac Images
Propac Images 4434 Vertigo Note Photo Frame - Pack of 2
Mfr # 4434
Zoro # G503968941
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 4434
- Zoro # G503968941
- UPC # 741364044346
- Country of Origin China
- Category Wall Art & Decor
Description
A set of two abstract prints that are double matted and framed under glass with a complimenting champagne gold moulding. In addition, the v-groove along the perimeter of the image gives each image more depth and a more sophiticated look.
Features- Vertigo Note Photo Frame - Pack of 2
- Pack of 2
- Moulding Color: Champagne Gold
- Orientation: Square
- Frame No: 170
- Dimension: 26" H x 26" W x 1" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, White (AJAU00WHS)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Beekeeper' Canvas Art, 35x47 (ALI15676-C3547GG)
- TRADEMARK FINE ART Howard Robinson 'Cavalier King Charles Spaniel' Canvas Art, 14x19 (ALI24063-C1419GG)
- TRADEMARK FINE ART Hans Jorgen Lindeloff 'Cirrus Clouds At Midnight' Canvas Art, 12x19 (1X07291-C1219GG)
- TRADEMARK FINE ART Wyanne 'Shoulder Hug' Canvas Art, 12x19 (ALI18385-C1219GG)
- Propac Images Wall Art & Decor