Shop All Wall Art & Decor
Propac Images
Propac Images 3194 Square Neutral Silo Wall Art
Mfr # 3194
Zoro # G903787401
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 3194
- Zoro # G903787401
- UPC # 741364031940
- Country of Origin China
- Category Wall Art & Decor
Description
Square Neutral Silo Wall Art
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- V groove and exclusive design
- Gorgeous and unique
- Design: Neutral Silo
- Shape: Square
- Designer: Malanta Knowles
- Dimension: 30" H x 30" W x 1" D
- Country of Origin: USA
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23706)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- TRADEMARK FINE ART Piper Rhue 'Mesa Designs Ii' Canvas Art, 8x19 (WAP08074-C819GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 12x24 (WAP04550-C1224GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Volley Ball' Canvas Art, 30x47 (ALI18932-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Crop' Canvas Art, 18x24 (WAP10276-C1824GG)
- Propac Images Wall Art & Decor