Shop All Wall Art & Decor
Propac Images
Propac Images 3189 Vertical Spring Floral Arrange II Wall Art
Mfr # 3189
Zoro # G003787325
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 3189
- Zoro # G003787325
- UPC # 741364031896
- Country of Origin China
- Category Wall Art & Decor
Description
Vertical Spring Floral Arrange II Wall Art
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- Exclusive design
- Gorgeous and unique
- Design: Spring Floral Arrange II
- Shape: Vertical
- Designer: Malanta Knowles
- Dimension: 34" H x 24" W x 1" D
- Country of Origin: USA
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- TRADEMARK FINE ART Martin Henson 'Sea Storm I' Canvas Art, 35x47 (WAG05846-C3547GG)
- INFINITY INSTRUMENTS Vogue, Black, Clock (13392BK)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- TRADEMARK FINE ART Lisa Audit 'Lisa's Garden 3' Canvas Art, 24x24 (ALI25014-C2424GG)
- TRADEMARK FINE ART David Lloyd Glover 'Winter Day Begins' Canvas Art, 35x47 (DLG0104-C3547GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Feather Tales VII' Canvas Art, 12x24 (WAP12205-C1224GG)
- TRADEMARK FINE ART Rio 'Kentucky Derby' Canvas Art, 35x47 (MA0356-C3547GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 18x24 (ALI42501-C1824GG)
- Propac Images Wall Art & Decor