Shop All Wall Art & Decor
Propac Images
Propac Images 3135 Vertical Stalagmite I Wall Art
Mfr # 3135
Zoro # G903787425
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 3135
- Zoro # G903787425
- UPC # 741364031353
- Country of Origin China
- Category Wall Art & Decor
Description
Vertical Stalagmite I Wall Art
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- Exclusive design
- Gorgeous and unique
- Design: Stalagmite I
- Shape: Vertical
- Designer: Malanta Knowles
- Dimension: 33" H x 27" W x 1" D
- Country of Origin: USA
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Square Wild Spirit' Canvas Art, 14x14 (WAP10573-C1414GG)
- REGAL ART & GIFT Metal Up Pheasant (10324)
- TRADEMARK FINE ART Gilbert Claes 'The Broom' Canvas Art, 35x35 (1X13541-C3535GG)
- TRADEMARK FINE ART Grace Popp 'Seabird Heron Ii' Canvas Art, 12x19 (WAG07089-C1219GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 12x19 (ALI47759-C1219GG)
- Propac Images Wall Art & Decor