Shop All Wall Art & Decor
Propac Images
Propac Images 2277 Soft Sentinel Wall Art - Pack of 2
Mfr # 2277
Zoro # G403787635
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 2277
- Zoro # G403787635
- UPC # 741364022771
- Country of Origin United States
- Category Wall Art & Decor
Description
Features
- Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space
- Portraying fancy prints, our products will be a big hit amongst everyone
- Pick your favorite one and transform a regular wall into a work of art
- Pack of 2
- Designer: Leeanne Vaughn
- Orientation: Square
- Country of Origin: United States
- Dimension: 19" H x 19" W x 1" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- VERTEX Poster (VE1077524)
- TRADEMARK FINE ART Lantern Press 'Travel 90' Canvas Art, 16x24 (ALI09823-C1624GG)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- DESIGN TOSCANO Diana of Versailles: Bonded Marble Resin Sculptural Bust (PD72519)
- CARIDAD Hit the Trail Sticker (CA1843702)
- Propac Images Wall Art & Decor