Shop All Wall Art & Decor
Propac Images
Propac Images 2230 Teal Coral On White Photo Frame - Pack of 2
Mfr # 2230
Zoro # G703968918
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac Images
- MFR # 2230
- Zoro # G703968918
- UPC # 741364022306
- Country of Origin China
- Category Wall Art & Decor
Description
A set of two coral prints that are double matted and framed under glass with a complimenting distressed wood moulding.
Features- Teal Coral On White Photo Frame - Pack of 2
- Pack of 2
- Moulding Color: Wood
- Orientation: Square
- Frame No: 152
- Dimension: 19" H x 19" W x 1" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- SAUDER BEGINNINGS Beginnings Dresser Cnc , Safety tested for stability to help reduce tip-over accidents (422806)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- CLEVELAND Fuse, 1.25A/250V (KE52936-8)
- PROPAC IMAGES Propac Images 9407 Palm Breezes I Wall Art (9407)
- PROPAC IMAGES Propac Images 1100 11 x 13 Dragonfly I II (1100)
- TRADEMARK FINE ART Chuck Black 'Total Bliss' Canvas Art, 22x32 (ALI16396-C2232GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore III' Canvas Art, 14x14 (WAP00756-C1414GG)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- TRADEMARK FINE ART David Lloyd Glover 'The Patio Hotel Bel Air' Canvas Art, 16x24 (DLG00395-C1624GG)
- ERICKSON MANUFACTURING Erickson Manufacturing 360240485 31404 0.75 in. x 10 ft. 600 lbs Ratchet & Cam Lash Combo (360240485)
- Propac Images Wall Art & Decor