Shop All First Aid Kits
Propac
IFAK STOP THE BLEED TRAUMA KIT
Mfr # K3306
Zoro # G704418009
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3
- Width 7
- Net Weight 1.5
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K3306
- Zoro # G704418009
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 |
Width | 7 |
Length | 8 |
Details
Net Weight | 1.5 |
Description
The individual IFAK first aid kit is a compact modular MOLLE pouch system designed primarily for Law Enforcement and First Responder rapid deployment.
Tactical First Aid Kit Contents –
• Trauma Shears
• CAT Tourniquet
• 6′′ Israeli Bandage
• ACE Bandage 4′′ x 5 yds.
• Large Nitrile Gloves – Pair
• Halo Chest Shield – Pk. of 2
• Compressed Gauze 4.5′′ x 4.1 yds
• Triangular Bandage – 40′′ x 40′′ x 56′′
• Hemostatic Bandage, Combat gauze Z-Fold, 3′′ x 4 yds.
• CPR Mask Including Gloves, Wipe and Mask
• Indelible Marker
IFAK Medical Kit Specifications –
• Size – 8′′x7′′x3′′
• Material – 600D PVC
• Interior stitching with braid and elastic band
Tactical First Aid Kit Contents –
• Trauma Shears
• CAT Tourniquet
• 6′′ Israeli Bandage
• ACE Bandage 4′′ x 5 yds.
• Large Nitrile Gloves – Pair
• Halo Chest Shield – Pk. of 2
• Compressed Gauze 4.5′′ x 4.1 yds
• Triangular Bandage – 40′′ x 40′′ x 56′′
• Hemostatic Bandage, Combat gauze Z-Fold, 3′′ x 4 yds.
• CPR Mask Including Gloves, Wipe and Mask
• Indelible Marker
IFAK Medical Kit Specifications –
• Size – 8′′x7′′x3′′
• Material – 600D PVC
• Interior stitching with braid and elastic band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 168PK NOW Male Guards, 8x8, Case/216 12/18s (1453)
- SABRE DOOR OR WINDOW ALARM 2PK (HS-DWA2)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50, Gallon Jug (61771)
- HEATHROW SCIENTIFIC Forceps, Dark Blue, 4-1/3 In L, PK6 (HS15998C)
- PROPAC 24Hr Survival Kit (K4100)
- PROPAC Level 1 Bleed Control Kit (K3551)
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- PROPAC MEDICAL RESPOND BAG (D2016)
- PROPAC NURSING KIT (Level 1) (K5105-PP)
- PROPAC Level 1 Bleeding Control Molle Kit, Orange (K3551-MOLLE-ORG)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black (80-0979)
- Propac First Aid Kits