Shop All Face Masks
This Product is Discontinued
Propac
Healthcare Face Mask, 3-Ply, Ear Loop, PK50 (Discontinued)
Mfr # D8012
Zoro # G7644008
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Standards EN Type IIr, FDA Approved
- Mask Headstrap Type Dual, Non-Adjustable
- Nosepiece Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D8012
- Zoro # G7644008
- Country of Origin Viet Nam
- Category Face Masks
Dimensions
Mask Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Surgical Mask |
Color | Blue |
Standards | EN Type IIr, FDA Approved |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Individually Packaged | No |
Latex Content | Latex Free |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | En Type II |
NIOSH Rating | Not Rated |
Mask Shape | Flat-Fold |
Shop By | Closeouts |
Description
Surgical Mask, Mask Size Universal, NIOSH Rating Not Rated, ASTM Splash Rating En Type II, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.