Shop All First Aid Kits
Propac
Flood Clean Up Kit, 18 Components
Mfr # GRK1112
Zoro # G1934762
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 gal Pail with Lid, (10) Trash Bags 55 gal, (2) Pair Rubber Gloves, Pair Leather Palm Work Gloves, Bottle for All Purpose Cleaner 1 qt, (2) Cellulose Sponges, 7 in Scrub Brush, 20 oz Cotton Mop Head, 9 in Angular Broom Head, 14 in Push Broom Head, (2) 54 in Telescoping Handles, 14 in Squeegee Attachment, N95 Respirator Mask
- Case Material Plastic
- Height 13 in
- Width 16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # GRK1112
- Zoro # G1934762
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 13 in |
Width | 16 in |
Length | 20 in |
Details
Includes | 5 gal Pail with Lid, (10) Trash Bags 55 gal, (2) Pair Rubber Gloves, Pair Leather Palm Work Gloves, Bottle for All Purpose Cleaner 1 qt, (2) Cellulose Sponges, 7 in Scrub Brush, 20 oz Cotton Mop Head, 9 in Angular Broom Head, 14 in Push Broom Head, (2) 54 in Telescoping Handles, 14 in Squeegee Attachment, N95 Respirator Mask |
Case Material | Plastic |
Color | White |
People Served | 4 |
Item | Flood Clean Up Kit |
Number of Components | 18 |
Description
Flood Clean Up Kit, Number of Components 18, People Served 4, Case Material Plastic, Color White, Height 13 in, Length 20 in, Width 16 in, Includes 5 gal Pail with Lid, (10) Trash Bags 55 gal, (2) Pair Rubber Gloves, Pair Leather Palm Work Gloves, Bottle for All Purpose Cleaner 1 qt, (2) Cellulose Sponges, 7 in Scrub Brush, 20 oz Cotton Mop Head, 9 in Angular Broom Head, 14 in Push Broom Head, (2) 54 in Telescoping Handles, 14 in Squeegee Attachment, N95 Respirator Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- OASIS Cohesive Tape, 3 in. x 5yds., Hand Tear (A3061-T)
- CORTECH Individual Packet Deodorant, PK1000 (42808)
- DOVE Bar Soap, 2.6 oz., Unscented, PK36 (CB126811)
- PROPAC Summer Cool Down Kit (K2099)
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- PROPAC Level 1 Bleed Control Kit (K3551)
- PROPAC MEDICAL TRI-PACK BAG, BLUE (D2009-BLUE)
- PROPAC Cert Mini Kit (K3922)
- PROPAC STOP THE BLEED-TRI PACK MASS TRAUMA KIT (K3307-GEN2)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 25 Person (90670)
- Propac First Aid Kits