Shop All Fanny & Waist Packs
Propac
FANNY PACK, NAVY
Mfr # D2005-NAVY
Zoro # G104417336
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.48
- Height 5.5
- Color Navy Blue
- Length 13
- Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propac
- MFR # D2005-NAVY
- Zoro # G104417336
- Country of Origin China
- Category Fanny & Waist Packs
Dimensions
Height | 5.5 |
Length | 13 |
Width | 17 |
Details
Weight | 0.48 |
Color | Navy Blue |
Description
Fanny Pack is compact, easy to carry and made of durable 600D Polyester canvas.
2 zippered compartments and a side pouch which uses a hook and loop closure.
Measures 17 in. W x 6 in. H x 5.5 in. D
2 zippered compartments and a side pouch which uses a hook and loop closure.
Measures 17 in. W x 6 in. H x 5.5 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 36 x 24 x 1'' White Jumbo Fold-Over Mailers, 20PK (S-13355)
- CANON Calculator, Printing, 14 Digit Mp41Dhiii (MP41DHIII)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB06 (SLMAB06)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- PROPAC FANNY PACK, BLACK (D2005-BLACK)
- PROPAC FANNY PACK WITH MRC LOGO (D2005-MRC)
- EVEREST TRADING Everest DC044KD-CM 11.5 in. Wide Digital Camo Fanny Waist Pack (DC044KD-CM)
- MAX Max 0401B Thermite Versipack -black (0401B)
- KEMP USA Kemp USA 10-104-RED-PRE Premium Large Professional Trauma Bag; Red (10-104-RED-PRE)
- CONDOR OUTDOOR PRODUCTS FANNY PACK, BLACK (143-002)
- Propac Fanny & Waist Packs