Shop All Radios
Propac
DYNAMO 4in1 FLASHLIGHT Radio
Mfr # D5029-PP
Zoro # G304418010
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5
- Width 2.5
- Length 9.75
- Weight 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.5 |
Width | 2.5 |
Length | 9.75 |
Details
Weight | 0.61 |
Description
ProPac’s innovative 4-in-1 is more than just a flashlight!
Don’t worry about dead batteries, crank it to re-charge. It is a great solution for emergencies or everyday use.
Features
Crank to re-charge batteries
1 or 3 L.E.D. Flashlight
FM Scan Radio Tuner
Emergency Siren
Cell Phone Charger
Don’t worry about dead batteries, crank it to re-charge. It is a great solution for emergencies or everyday use.
Features
Crank to re-charge batteries
1 or 3 L.E.D. Flashlight
FM Scan Radio Tuner
Emergency Siren
Cell Phone Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- PYLE Bluetooth Studio Mixer (8-Channel) (PMXU83BT)
- SANGEAN Sangean PR-D12 AM & FM NOAA Weather Alert Digital Tuning Portable Radio (PR-D12)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- MILWAUKEE TOOL Battery, Radio and Battery Kit (48-11-1812, 2950-20, 48-59-1880)
- Propac Radios