Shop All Suitcases & Luggage Bags
Propac
DUFFLE, BLACK, UNPRINTED
Mfr # D2006-BLACK
Zoro # G704417316
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 18
- Height 9
- Weight 1.7
- Width 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2006-BLACK
- Zoro # G704417316
- Country of Origin China
- Category Suitcases & Luggage Bags
Dimensions
Length | 18 |
Height | 9 |
Width | 11.5 |
Details
Color | Black |
Weight | 1.7 |
Description
The ProPac duffle bag is constructed of durable 600D polyester green canvas. Measuring 18′′ W x 10′′ H x 9′′ D, it features 1 front and 2 side compartments in addition to roomy main compartment, all zippered with sturdy hand pulls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- TAPECASE Shipping Labels, Red/White, 2 In. H, PK50 (16U984)
- BROTHER MFC-J4335DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ4335DW)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- PROPAC DUFFEL, GREEN CERT IMPRINT (D2006-CERT)
- TRAVEL SELECT Travel Select TS09094T Savannah 3 Piece Hardside Spinner Luggage Set; Teal (TS09094T)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black, 5PK (EL08094K)
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, OLIVE DRAB (161-001)
- ROCKLAND Luggage Set - Owl 4 Pieces (F125-OWL)
- SOLO Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (UBN980-10)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, BLACK (111094-002)
- Propac Suitcases & Luggage Bags