Shop All Incident and Triage Supplies
Propac
Drinking Water, 203 oz., 0 Calories, PK6
Mfr # GRW1007
Zoro # G1934659
product price: $47.19
/pk 6, $7.86/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1000ml
- Standards Aqua Veritas Certified Bacteria Free, Meets EPA regulation 67 FR 1811, U.S. EPA, 2002
- Calories per Meal 0
- Number of Courses 1
- Shelf Life 20 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # GRW1007
- Zoro # G1934659
- UPC # 790312000156
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Size | 1000ml |
Details
Item | Emergency Drinking Water |
Standards | Aqua Veritas Certified Bacteria Free, Meets EPA regulation 67 FR 1811, U.S. EPA, 2002 |
Calories per Meal | 0 |
Number of Courses | 1 |
Shelf Life | 20 yr |
People Served | 1 to 6 |
Description
Emergency Drinking Water, Size 1000mL, People Served 1 to 6, Number of Courses 1, Calories per Meal 0, 20 yr Shelf Life, Standards Aqua Veritas Certified Bacteria Free, Meets EPA regulation 67 FR 1811, U.S. EPA, 2002, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- BRADY Label Cartridge, Black, Labels/Roll: 100 (M71EP-169-593-BK)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- PROPAC TRIAGE KIT (K3301)
- PROPAC TRIAGE TAG (D3107)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- PROPAC STICKER, MEDICAL RESERVE CORPS (C0016-MRC)
- PROPAC ZOMBIE APOCALYPSE KIT (K2043-ZOMBIE)
- PROPAC STICKER, NATIONAL CERT (C0016)
- EMERGENCY ZONE First Aid Kit, 175 Pc (906)
- Propac Emergency Preparedness & Safety Training