Shop All Emergency Response Casualty Supplies
Propac
DISASTER PREPAREDNESS BACKPACK KIT-DIB ISAC
Mfr # K2010-DIB ISAC
Zoro # G104417961
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11
- Width 20
- Height 24
- Weight 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K2010-DIB ISAC
- Zoro # G104417961
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 11 |
Width | 20 |
Height | 24 |
Details
Weight | 9.5 |
Description
Emergency Preparedness Kit specially configured for Defense Industrial Base employees
The comprehensive kit is packed in our tried-and-true ProPac brand 5-compartment backpack that provides room to add personal items. It features, multiple padded compartments, elastic mesh side pockets (ideal for water bottles), padded shoulder straps and adjustable waist strap for added comfort and safety.
Components:
Emergency Mylar blanket
PVC “Easy Tear” duct tape, 2′′ x 10 yards
First aid kit, 52 pc.
AM/FM Radio with alkaline AAA cells
LED Flashlight w/ 2 D cells
LED Headlight
Leather work gloves w/safety cuff
Lightsticks, individually packaged, 3 pcs.
EMT scissors
Multifunction knife
Pry Bar, 15′′ length
Rope, 3/8′′ 50 ft. polypropylene
Rain poncho
Safety goggles
“Fold-A-Carrier” 2.5 gal. collapsable water container w/ spigot
6 Water packets, USCG approved
Signaling whistle with lanyard
3-Ply Surgical Face Mask
Plastic sheeting
The comprehensive kit is packed in our tried-and-true ProPac brand 5-compartment backpack that provides room to add personal items. It features, multiple padded compartments, elastic mesh side pockets (ideal for water bottles), padded shoulder straps and adjustable waist strap for added comfort and safety.
Components:
Emergency Mylar blanket
PVC “Easy Tear” duct tape, 2′′ x 10 yards
First aid kit, 52 pc.
AM/FM Radio with alkaline AAA cells
LED Flashlight w/ 2 D cells
LED Headlight
Leather work gloves w/safety cuff
Lightsticks, individually packaged, 3 pcs.
EMT scissors
Multifunction knife
Pry Bar, 15′′ length
Rope, 3/8′′ 50 ft. polypropylene
Rain poncho
Safety goggles
“Fold-A-Carrier” 2.5 gal. collapsable water container w/ spigot
6 Water packets, USCG approved
Signaling whistle with lanyard
3-Ply Surgical Face Mask
Plastic sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- PROPAC CERT KIT PRO 1 BP (K20111-BP)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- PROPAC SELF INFLATING FLOOR MAT 20 X 76 X 2 (L7211)
- PROPAC CAMPUS CERT (K2300)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- PROPAC ANIMAL SHELTER KIT (P1020)
- LIFESECURE 25-Person Extended Support Shelter-In-Place Kit (31010)
- Propac Emergency Preparedness & Safety Training