Shop All Sleeping Bags & Cots
Propac
COT COVER, DISPOSABLE
Mfr # L4201
Zoro # G204417243
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 35
- Weight 24
- Width 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # L4201
- Zoro # G204417243
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Height | 8 |
Length | 35 |
Width | 83 |
Details
Weight | 24 |
Description
Disposable Cot Covers – Case of 100. These camping cot covers are made of moisture-proof polypropylene and use elastic for snug fits.
Disposable Cot Cover, Case of 100 Features:
Moisture Proof Polypropylene, 35gsm
Fitted Elastic Design
Ideal for all sizes and styles of shelter cots
Measures 83′′ L x 35′′ W x 8′′ D
Individually packaged
Sold by the case of 100.
Disposable Cot Cover, Case of 100 Features:
Moisture Proof Polypropylene, 35gsm
Fitted Elastic Design
Ideal for all sizes and styles of shelter cots
Measures 83′′ L x 35′′ W x 8′′ D
Individually packaged
Sold by the case of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Philips Icrp-4Psp54-90C (ICRP-4PSP54-90C)
- BRIGGS & STRATTON SPRING-GOVERNOR LINK (691538)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- PROPAC ARMY COT (L2021)
- WAKEMAN OUTDOORS Mummy Sleeping Bag, Blue (75-CMP1115)
- LEISURE SPORTS 4-Person Dome Tent, Water Resistant for Camping With Removable Rain Fly And Carry Bag, (Tan) (149859DAC)
- DISC-O-BED 2XL with 2 Side Organiziers; Black (30507BO)
- KAMP-RITE TENT COT Compact Tent Cot, 1 Person, 43x10x9" (TC701)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- LEISURE SPORTS Sleeping Bag, 32F Rated XL 3 Season Envelope Style with Hood for Camping, Hiking, Carry Bag (Navy) (478947OOM)
- Propac Sleeping Bags & Cots