Shop All Key Rings
Propac
CLOISONNE MRC KEY CHAIN
Mfr # D8065-MRC
Zoro # G904417246
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Width 1.25
- Length 2.25
- Weight 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.5 |
Width | 1.25 |
Length | 2.25 |
Details
Weight | 0 |
Description
This beautifully detailed Medical Reserve Corps logo keychain features a full color MRC logo. It is made of soft cloisonne and brass and is lightweight but very durable. Shipping included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Genesis Hold Down Clip, Black, 50/Box (799-00)
- SOUTHCO-ALBANY DIV Vise Action Knob Latch (S E3-17-15)
- SPECTRA METAL SALES Blk Downspout Ext (GRNDSPTBK)
- ILCO Ilco: Key Blanks, A1145E-SC9 SCHLAGE (A145E 145E (ILCO-A1145E-SC9)
- PROPAC CARIBINER KEY RING - CERT (D8036)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- HILLMAN AIRTAG HOLDER KEYCHAIN BRW (9985110)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: White Pk (1411)
- HILLMAN Aluminum Multicolored Carabiner, 25PK (706649)
- LUCKY LINE Split Ring, 2 in Ring Size, Silver, 10 PK (7700010)
- HY-KO Hy-Ko Products 215564 Gun Metal Clip & Leather Strap Keychain with Oxidized Finish Pack of 3 (215564)
- Propac Key Rings