Shop All Emergency Response Casualty Supplies
Propac
CERT KIT PRO 4 -
Mfr # K20114
Zoro # G404418002
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23.5
- Width 19.5
- Height 10.5
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propac
- MFR # K20114
- Zoro # G404418002
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Length | 23.5 |
Width | 19.5 |
Height | 10.5 |
Details
Weight | 15 |
Description
ProPac CERT Kit Pro4 provides the most extensive set of responder tools in our line.
The ProPac CERT Kit Pro4 “Power Pack” is our most advanced CERT Kit to date. It contains our most extensive selection of responder tools including innovative items you won’t find in any other kit.
ProPac Brand Backpack
Hard hat, vest and tools are stowed in our new advanced design multi-compartment backpack. It’s constructed of densely woven 600 Denier Nylon. The backpacks are finished off with an embroidered full color National CERT logo. All ProPac CERT Kits use ProPac brand backpacks for consistent quality and dependable durability.
ProPac CERT Kit Pro4 gives you a choice of 2 safety vests:
5-pt breakaway vest in Neon Yellow, “one size fits most”
5-pt breakaway vest in Green,”one size fits most”
Hard hat uses standard suspension and meets ANSI Z89.1-1997,Type 1, Class E & G standards.
Items included in ProPac CERT Kit Pro4:
Hard-Hat with color CERT label on front and Reflective CERT Vinyl labels on sides
Hard-Hat Chin Strap
10 mil Rain Poncho
Safety Goggles
Leather Work Gloves-1 pair
N95 Dust Masks (3)
Body Wash Towels
Mylar Emergency Blanket
Visi-blanket disposable blanket
CERT Water Bottle
Hand Sanitizer
Body Fluids Protection Kit
Single-Use Paper Suit with Zippered Closures
Bio-hazard Bag
Medical Gloves, 1 pr
6 Antimicrobial Towelettes Packaged in a Plastic Bag with Zippered Closure
Disaster Medical Kit: 2 Triangular Bandages, Wire Splint, 2 Rolls of Gauze, 6 Gauze Pads
202pc First Aid Kit
Sun X Towelettes
3-Bug X Towelettes
Rite-in-the-Rain Pocket Notebook
Felt Tip Marker
Lumber Crayon
Dynamo Flashlight/Radio/Siren
Light Sticks (3)
5-in-1 Survival Whistle
Rope, 3/8′′ x 50 ft.
On Duty® 4-in-1 Spark Proof Tool
Multi-Function Tool w/ Belt holster
Adjustable Wrench, 10′′
Pry Bar
Duct Tape, 2′′ x 60 yards, 1 roll
Cable Ties
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
The ProPac CERT Kit Pro4 “Power Pack” is our most advanced CERT Kit to date. It contains our most extensive selection of responder tools including innovative items you won’t find in any other kit.
ProPac Brand Backpack
Hard hat, vest and tools are stowed in our new advanced design multi-compartment backpack. It’s constructed of densely woven 600 Denier Nylon. The backpacks are finished off with an embroidered full color National CERT logo. All ProPac CERT Kits use ProPac brand backpacks for consistent quality and dependable durability.
ProPac CERT Kit Pro4 gives you a choice of 2 safety vests:
5-pt breakaway vest in Neon Yellow, “one size fits most”
5-pt breakaway vest in Green,”one size fits most”
Hard hat uses standard suspension and meets ANSI Z89.1-1997,Type 1, Class E & G standards.
Items included in ProPac CERT Kit Pro4:
Hard-Hat with color CERT label on front and Reflective CERT Vinyl labels on sides
Hard-Hat Chin Strap
10 mil Rain Poncho
Safety Goggles
Leather Work Gloves-1 pair
N95 Dust Masks (3)
Body Wash Towels
Mylar Emergency Blanket
Visi-blanket disposable blanket
CERT Water Bottle
Hand Sanitizer
Body Fluids Protection Kit
Single-Use Paper Suit with Zippered Closures
Bio-hazard Bag
Medical Gloves, 1 pr
6 Antimicrobial Towelettes Packaged in a Plastic Bag with Zippered Closure
Disaster Medical Kit: 2 Triangular Bandages, Wire Splint, 2 Rolls of Gauze, 6 Gauze Pads
202pc First Aid Kit
Sun X Towelettes
3-Bug X Towelettes
Rite-in-the-Rain Pocket Notebook
Felt Tip Marker
Lumber Crayon
Dynamo Flashlight/Radio/Siren
Light Sticks (3)
5-in-1 Survival Whistle
Rope, 3/8′′ x 50 ft.
On Duty® 4-in-1 Spark Proof Tool
Multi-Function Tool w/ Belt holster
Adjustable Wrench, 10′′
Pry Bar
Duct Tape, 2′′ x 60 yards, 1 roll
Cable Ties
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- PIG PIG Utility Tray Black 49.25" L x 25.25" W x 2" H (PAK124-BK)
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- PROPAC CERT KIT PRO 3 (K20113)
- PROPAC CAMPUS CERT (K2300)
- PROPAC CERT KIT PRO 2 (K20112)
- LIFESECURE SchoolGuard 25-Student Classroom Extended Support Emergency Kit (21010)
- Propac Emergency Preparedness & Safety Training