Shop All Flexible Magnets
Propac
CERT FLEX MAGNET
Mfr # D7254
Zoro # G404417982
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 2
- Weight 0.02
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D7254
- Zoro # G404417982
- Country of Origin United States
- Category Flexible Magnets
Dimensions
Length | 3.5 |
Width | 2 |
Height | 0.25 |
Details
Weight | 0.02 |
Description
These flexible magnets stick to a filing cabinet, toolbox and even to the fridge. A colorful addition to any magnetic surface, the Flex Magnet can be a simple way to showcase your accomplishments or use as a marketing tool. Lightweight and small, the magnets can be sent via mail for newly certified staff members or as a gift to others in your organization.
Fun yet funtional
Easy way to exhibit your qualifications
Great for gift giving
Fun yet funtional
Easy way to exhibit your qualifications
Great for gift giving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- STERLING SEAL & SUPPLY 207 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL207X250)
- KABA ILCO Key Blank, Brass, Type M12, 5 Pin, PK10 (1092D-M12)
- OMNIA Single Dummy Knob Oil Rubbed Bronze 935 with Modern Rose (935MD/0.SD10B)
- PROPAC MRC FLEX MAGNETS (D7254-MRC)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- MAG-MATE Flexible Magnet Material 0.030"th x 1/2 (MRN030X0050X100)
- ZORO SELECT Magnetic Sheet, 10 ft. Lx40W, 0.03" Thick (ZGN3040GW10)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- Propac Flexible Magnets