Shop All Key Rings
Propac
CARIBINER KEY RING - CERT
Mfr # D8036
Zoro # G804417285
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Length 3.5
- Height 0.25
- Weight 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 |
Length | 3.5 |
Height | 0.25 |
Details
Weight | 0.48 |
Description
The ultimate clip-on organizer for keys, flashlights and small tools, includes CERT imprint
NOT FOR CLIMBING OR LOAD BEARING
Strong, lightweight aluminum logo carabiner clip (3 in. L) and snap steel keyring with web strap between
Attaches quickly to belt or rings on our tactical vest and backpacks
NOT FOR CLIMBING OR LOAD BEARING
Strong, lightweight aluminum logo carabiner clip (3 in. L) and snap steel keyring with web strap between
Attaches quickly to belt or rings on our tactical vest and backpacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electromagnetic Door Holders (EH3024120A)
- ALARM LOCK TRILOGY ALARM LOCK PDL3000 TRILOGY PROXIMITY/KEYPAD LOCK W/ AUDIT TRAIL W/ STANDARD CYLIN (ALL-PDL3000-26D)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- ILCO HY16 Hyundai HY16 Metal Key (ILCO-HY16)
- PRIME PRODUCTS Prime Prodct 183319 1.12 In. Standard Key Cam Lock (P2D-183319)
- ZORO SELECT Key Tag Numbered 121 to 200, White, 80 PK (33J878)
- LUCKY LINE Secure-A-Key® Clip On. No. 404. Stainless Steel Key Ring (40401)
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- LUCKY LINE Key Separator 24 In. Black Retractable Key Chain (42501)
- HY-KO HY-KO KB138-200 Key Identification Tag, Plastic, 200 (KB138-200)
- Propac Key Rings