Shop All Book Bags & Backpacks
Propac
CAMPUS CERT BACKPACK
Mfr # D2012-CAMPUS
Zoro # G704417330
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Length 16
- Height 8
- Width 11
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2012-CAMPUS
- Zoro # G704417330
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 16 |
Height | 8 |
Width | 11 |
Details
Color | Green |
Weight | 1.5 |
Description
ProPac Responder Backpack, CAMPUS CERT Logo
This is no ordinary backpack. The ProPac Responder Backpack Campus CERT Logo is woven with 600 Denier cord, it is more resistant to abrasion and more flexible than polyester. With a light-weight, nylon canvas shell, this responder backpack can carry it all without weighing you down. Inside the backpack you’ll find multiple padded compartments to protect and organize your gear as well as divided pouches for the smaller items. On the outside is an easy access mesh pouch perfect for a water bottle or other tools you may retrieve frequently. All the zippers are designed to run smoothly and be gripped easily, even with gloves on so you don’t have to struggle with the opening and closing process.
Straps and back feature 1/2′′ thick padding for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Heavy duty SBS #5 coil zippers hold tight, run smooth
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CAMPUS CERT Logo imprint
Dimensions: 11′′W X 16′′H X 8′′D
This is no ordinary backpack. The ProPac Responder Backpack Campus CERT Logo is woven with 600 Denier cord, it is more resistant to abrasion and more flexible than polyester. With a light-weight, nylon canvas shell, this responder backpack can carry it all without weighing you down. Inside the backpack you’ll find multiple padded compartments to protect and organize your gear as well as divided pouches for the smaller items. On the outside is an easy access mesh pouch perfect for a water bottle or other tools you may retrieve frequently. All the zippers are designed to run smoothly and be gripped easily, even with gloves on so you don’t have to struggle with the opening and closing process.
Straps and back feature 1/2′′ thick padding for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Heavy duty SBS #5 coil zippers hold tight, run smooth
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CAMPUS CERT Logo imprint
Dimensions: 11′′W X 16′′H X 8′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZe141)
- PROPAC BACKPACK, NATIONAL CERT (D2012-CERT)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- PROPAC BACKPACK WITH TEEN CERT LOGO (D2012-TEEN-GREEN)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- TARGUS Legend IQ Backpack BLACK, TSB705US (TSB705US)
- Propac Book Bags & Backpacks