Shop All Emergency Response Casualty Supplies
Propac
BUNKHOUSE SHELTER CART
Mfr # K5505
Zoro # G104418012
product price: $2,804.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,804.99
Free 30-Day Returns
Key Features
- Length 59
- Width 48
- Height 28
- Weight 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # K5505
- Zoro # G104418012
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 59 |
Width | 48 |
Height | 28 |
Details
Weight | 550 |
Description
Store, transport and dispense shelter supplies for up to 25 persons with this innovative rolling cart kit.
Save time, space and labor
Ideal for personnel during emergency operations
Fire stations: use when 2 shifts are on duty simultaneously
Includes:
• 25 Army style cots (Model may vary from item shown.)
• 1 Case(50) Inflatable Cot Pillows
• 25 Personal hygiene pouch kits
Cart Specifications
• Storage Container Only Measures: 59′′H x 48′′W x 28′′D
• PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
• Two panel security door includes metal hasp to accept padlock, opens wide for easy access
• Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage
• Large swivel caster wheels roll easy, rubber treads won’t mar floors
Save time, space and labor
Ideal for personnel during emergency operations
Fire stations: use when 2 shifts are on duty simultaneously
Includes:
• 25 Army style cots (Model may vary from item shown.)
• 1 Case(50) Inflatable Cot Pillows
• 25 Personal hygiene pouch kits
Cart Specifications
• Storage Container Only Measures: 59′′H x 48′′W x 28′′D
• PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
• Two panel security door includes metal hasp to accept padlock, opens wide for easy access
• Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage
• Large swivel caster wheels roll easy, rubber treads won’t mar floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- BRADLEY Black Eye/Face Wash Dust Cover Cap (S53-063)
- SAFEWAZE Beam Trolley Anchor (018-4001)
- NMC Danger Confined Space Permit Required Sign, D360R (D360R)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- PROPAC SELF INFLATING FLOOR MAT 20 X 76 X 2 (L7211)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT-DIB ISAC (K2010-DIB ISAC)
- PROPAC DISASTER PREPAREDNESS DUFFLE KIT (K2016)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- LIFESECURE SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit (31850)
- Propac Emergency Preparedness & Safety Training