Shop All Book Bags & Backpacks
Propac
BACKPACK WITH TEEN CERT LOGO
Mfr # D2012-TEEN-GREEN
Zoro # G404417258
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Length 16
- Height 2
- Weight 1.5
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propac
- MFR # D2012-TEEN-GREEN
- Zoro # G404417258
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 16 |
Height | 2 |
Width | 11 |
Details
Color | Green |
Weight | 1.5 |
Description
ProPac Responder Backpack, TEEN CERT Logo–advanced design adds more comfort, durability and versatility!
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow TEEN CERT Logo imprint
Clip-on luggage style tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow TEEN CERT Logo imprint
Clip-on luggage style tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- TRU-COLOR PAINT Matte Jade Green Air Brush Paint (TCP452)
- PROPAC BACKPACK, LARGE, BLUE (D2010-WEST-BLUE)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- PROPAC BACKPACK, YELLOW, CERT (D2012-YELLOW-CERT)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PROPAC BACKPACK, BLACK W/ NATIONAL CERT LOGO (D2012-BLK-CERT)
- LOGO BRANDS Chicago Cubs Clear Tote (506-65P)
- Propac Book Bags & Backpacks