Shop All Book Bags & Backpacks
Propac
BACKPACK, RED, BLANK
Mfr # D2012-RED
Zoro # G204417311
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Height 8
- Length 16
- Weight 1.5
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2012-RED
- Zoro # G204417311
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 8 |
Length | 16 |
Width | 11 |
Details
Color | Red |
Weight | 1.5 |
Description
This lightweight ProPac Responder backpack is woven with 600 Denier Nylon cord for a strong, abrasion resistant, yet lightweight shell–more flexible than polyester. With a convenient headphone port, you can stay connected while keeping the phone or radio secure from the elements. The heavy duty coil zippers on this backpack are designed to be easy to grasp and to slide quickly.
Large pockets, small pockets, and even mesh pockets, there is a place for every item you pack.
Nylon canvas shell
Multiple padded compartments protect and organize your gear
Divided inner pouches organize smaller items
Easy access mesh pouch ideal for water bottle or other items regularly accessed
Straps and back feature 1/2′′ thick padding for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls easy to grab
Curved over-the-top zippers
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port
Clip-on luggage style tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Large pockets, small pockets, and even mesh pockets, there is a place for every item you pack.
Nylon canvas shell
Multiple padded compartments protect and organize your gear
Divided inner pouches organize smaller items
Easy access mesh pouch ideal for water bottle or other items regularly accessed
Straps and back feature 1/2′′ thick padding for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls easy to grab
Curved over-the-top zippers
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port
Clip-on luggage style tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card for Acroprint/Simplex, PK500 (1257)
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- FILM-GARD Film Poly Blk4Mil20X100' (625949)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- PROPAC CAMPUS CERT BACKPACK (D2012-CAMPUS)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PROPAC BACKPACK, LARGE, GREEN (D2010WEST-GREEN)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- PERFECTLY PACKED Everest 19 in. Backpack with Dual Mesh Pocket (PE70263)
- Propac Book Bags & Backpacks