Shop All Book Bags & Backpacks
Propac
BACKPACK, LARGE, RED, BLANK
Mfr # D2010WEST-RED
Zoro # G704417293
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Length 16
- Weight 0.87
- Height 8
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2010WEST-RED
- Zoro # G704417293
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Length | 16 |
Height | 8 |
Width | 12 |
Details
Color | Red |
Weight | 0.87 |
Description
“Over-the-Top” Zipper is very easy to open, heavy duty zippers run smooth and sure
Solid canvas side pockets
2 Main Compartment Plus 2 Side Pouches
Padded Shoulder Straps
Measures 12′′W x 16′′H x 8′′D
Solid canvas side pockets
2 Main Compartment Plus 2 Side Pouches
Padded Shoulder Straps
Measures 12′′W x 16′′H x 8′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- REGISTRY Registration Card, W/ Receipt, 1000Pk (U72244-BAH)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- PROPAC DRAWSTRING CINCH, BLACK (B6109-BLK)
- PROPAC CAMPUS CERT BACKPACK (D2012-CAMPUS)
- PROPAC BACKPACK, NATIONAL CERT (D2012-CERT)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- HARVEST Harvest LM183 Pink 18 in. Simple Backpack; School Bag; Day Pack & Book Bag (LM183 Pink)
- Propac Book Bags & Backpacks