Shop All Book Bags & Backpacks
Propac
BACKPACK, LARGE, GREEN WITH CERT
Mfr # D2010WEST-CERT
Zoro # G704417323
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 12
- Color Green
- Weight 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2010WEST-CERT
- Zoro # G704417323
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 8 |
Length | 16 |
Width | 12 |
Details
Color | Green |
Weight | 0.87 |
Description
Similar size and construction to our standard CERT pack, but with solid canvas side pockets, standard zipper pulls and no radio port
2 main compartment plus 2 side pouches
Over-the-top zipper design is very easy to open, heavy duty zippers run smooth and sure
Padded shoulder straps
Imprinted with National CERT Logo in bright yellow
Measures 12 in. W x 16 in. H x 8 in. D
2 main compartment plus 2 side pouches
Over-the-top zipper design is very easy to open, heavy duty zippers run smooth and sure
Padded shoulder straps
Imprinted with National CERT Logo in bright yellow
Measures 12 in. W x 16 in. H x 8 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Odometer Disclosure Statements, 5 2/3" X 8 1/4"-3 Part, 100 Per Pack Pk (ODOM-CT (839))
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- PROPAC Backpack, Red, With Mrc Logo Embroidery (D2010-WEST RED MRC)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PROPAC BACKPACK WITH TEEN CERT LOGO (D2012-TEEN-GREEN)
- PROPAC BACKPACK, BLACK W/ NATIONAL CERT LOGO (D2012-BLK-CERT)
- SC JOHNSON 38CT GAL Ziploc Bag (320)
- Propac Book Bags & Backpacks