Shop All Book Bags & Backpacks
Propac
BACKPACK, LARGE, BLUE
Mfr # D2010-WEST-BLUE
Zoro # G304417310
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 12
- Height 8
- Length 16
- Weight 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2010-WEST-BLUE
- Zoro # G304417310
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Width | 12 |
Height | 8 |
Length | 16 |
Details
Color | Blue |
Weight | 0.87 |
Description
“Over-the-Top” Zipper is very easy to open, heavy duty zippers run smooth and sure
Solid canvas side pockets
2 Main Compartment Plus 2 Side Pouches
Padded Shoulder Straps
Measures 12′′W x 16′′H x 8′′D
Solid canvas side pockets
2 Main Compartment Plus 2 Side Pouches
Padded Shoulder Straps
Measures 12′′W x 16′′H x 8′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, 39" dia., 48" W, 750 ft. L (56KH92)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- PROPAC BACKPACK, LARGE, GREEN (D2010WEST-GREEN)
- PROPAC BACKPACK, BLACK W/ NATIONAL CERT LOGO (D2012-BLK-CERT)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- PROPAC BACKPACK, YELLOW, CERT (D2012-YELLOW-CERT)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- 2W INTERNATIONAL High Viz Backpack, Lime (BP65-01)
- Propac Book Bags & Backpacks