Shop All Book Bags & Backpacks
Propac
BACKPACK, BLACK W/ NATIONAL CERT LOGO
Mfr # D2012-BLK-CERT
Zoro # G104417244
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 11
- Color Black
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # D2012-BLK-CERT
- Zoro # G104417244
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 8 |
Length | 16 |
Width | 11 |
Details
Color | Black |
Weight | 1.5 |
Description
The ProPac CERT Responder Backpack is built to professional standards and designed to add more comfort, durability and versatility.
The ProPac CERT Responder Backpack design features a Nylon canvas shell, ergonomic S curve straps, heavily padded straps, handle and back, a waist strap for added stability and comfort, rugged snag resistant coil zippers and a moisture resistant inner lining.
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools, NOT INCLUDED
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CERT Logo imprint
Clip-on luggage style CERT tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Green backpack features waist strap for added comfort and stability
The ProPac CERT Responder Backpack design features a Nylon canvas shell, ergonomic S curve straps, heavily padded straps, handle and back, a waist strap for added stability and comfort, rugged snag resistant coil zippers and a moisture resistant inner lining.
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools, NOT INCLUDED
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CERT Logo imprint
Clip-on luggage style CERT tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Green backpack features waist strap for added comfort and stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON UCreate Poly Cover Sketch Book, 43 lb Cover Paper Stock, Black Cover, 75 Sheets per Book, 12x9 Sheet (PCAR37088)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- PROPAC BACKPACK, LARGE, BLUE (D2010-WEST-BLUE)
- PROPAC CAMPUS CERT BACKPACK (D2012-CAMPUS)
- PROPAC BACKPACK, RED, TEEN CERT (D2012-RED TEEN CERT)
- EVEREST Everest HK100-DGRY-BK Mini Hiking Pack - Dark Gray & Black (HK100-DGRY-BK)
- Propac Book Bags & Backpacks