Shop All Gurneys & Stretchers
This Product is Discontinued
Propac
ALUMINUM FOLDING STRETCHER (Discontinued)
Mfr # L2200
Zoro # G804418015
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 20
- Height 2.5
- Width 36
- Weight 17.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propac
- MFR # L2200
- Zoro # G804418015
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 20 |
Height | 2.5 |
Width | 36 |
Details
Weight | 17.56 |
Description
Foldable Stretcher Features:
FDA Approved
Heavy-duty aluminum emergency folding rescue stretcher frame
Lightweight and easy to set up
Folds lengthwise for compact, convenient storage
Includes restraints
Folded dimensions: 36′′L x 20′′W x 2.5′′D
Open dimensions: 72′′L x 20′′W x 1′′D
FDA Approved
Heavy-duty aluminum emergency folding rescue stretcher frame
Lightweight and easy to set up
Folds lengthwise for compact, convenient storage
Includes restraints
Folded dimensions: 36′′L x 20′′W x 2.5′′D
Open dimensions: 72′′L x 20′′W x 1′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.