Propac

8 Cot Cart Kit With L2030-Srg


product price: $3,294.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Propac
  • MFR # K5520-8
  • Zoro # G608657627
  • Country of Origin United States
  • Category Cots

Description

Introducing the 8 Cot Cart Kit for Oversized Special Needs Cots, a comprehensive solution for transporting and storing cots for special needs patients. ProPac's exclusive new design features 8 compliant oversized special needs cots with side rails and a zippered storage pouch for individuals' personal items. The cots have a breathable mesh matting and a polyspun mattress, making it lightweight, sturdy, and easy to transport. The cots also have a reinforced nylon fitting safety strap and detachable IV pole for safety and convenience as well as an adjustable headrest 5 positions and trendelenburg capability 2 positions for patient comfort. The weight capacity is 450 lbs each.The 8 Cot Cart Kit for Oversized Special Needs Cots also includes the new ProPac rolling cot storage cart, which is designed to fit efficiently in shelters or response trailers. The cart has the only rack of its kind with a powder coated finish, making it harder than conventional paint for added durability. The cart can hold up to 8 ProPac L2030 / L2030-SRG / L2040-SR special needs cots or similar items, and includes a nylon cover with zippers, 4 heavy duty swivel casters, 4 shelves, and a sturdy reinforced steel frame. The cart has a frame size of 38.25 in. W x 75.5 in. H x 40.5 in. D and shelf size of 35 in. W x 16.5 in. H x 40 in. D.The 8 Cot Cart Kit for Oversized Special Needs Cots is the perfect solution for emergency responders, shelters, and healthcare facilities that need to transport and store cots for special needs patients in a safe, comfortable, and efficient manner.8 Cot Cart Kit for Oversized Special Needs Cots Features: 8 Oversized Special Needs Cots Includes nylon cover with zippers 4 Heavy duty 4 in. swivel casters 4 shelves Sturdy reinforced steel frame Tough powder coated finish Frame size: 38.25 in. W x 75.5 in. H x 40.5 in. D Shelf size: 35 in. W x 16.5 in. H x 40 in. DOversized Special Needs Cot Features: Open Cot Size: 31 in. W x 80 in. L x 19 in. H Cot Weight: 37 lbs Cot Weight Capacity: 450 lbs Reinforced nylon fitting safety strap 5-position adjustable headrest Capable of trendelenburg 2 positions Side rails Zippered storage pouch for personal items Detachable IV pole Metal frame aluminum or steel Breathable, washable mesh mat Polyspun mattress included

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.