Shop All Emergency Response Casualty Supplies
Propac
50 PERSON SHELTER KIT
Mfr # K5550
Zoro # G404417951
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,843.99
Free 30-Day Returns
Key Features
- Length 59
- Width 48
- Height 28
- Weight 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propac
- MFR # K5550
- Zoro # G404417951
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 59 |
Width | 48 |
Height | 28 |
Details
Weight | 550 |
Description
New model configured for up to 50 persons–store, transport and dispense shelter supplies with our innovative rolling cart kit.
Includes:
50-Self-Inflating Sleeping Mats
50-Polar Fleece Blankets
1 Case(50)-Inflatable Cot Pillows
2-First Aid Kit, 25 Person OSHA
1-Emergency Weather Alert Radio
60-Grab & Go Hygiene Tube Kits
2-Wide Area Lanterns
72-D-Cell Batteries (6 per Lantern)
Cart Specifications
• Storage Container Only Measures: 59′′H x 48′′W x 28′′D
• PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
• Two panel security door includes metal hasp to accept padlock, opens wide for easy access
• Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage
• Large swivel caster wheels roll easy, rubber treads won’t mar floors
Includes:
50-Self-Inflating Sleeping Mats
50-Polar Fleece Blankets
1 Case(50)-Inflatable Cot Pillows
2-First Aid Kit, 25 Person OSHA
1-Emergency Weather Alert Radio
60-Grab & Go Hygiene Tube Kits
2-Wide Area Lanterns
72-D-Cell Batteries (6 per Lantern)
Cart Specifications
• Storage Container Only Measures: 59′′H x 48′′W x 28′′D
• PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
• Two panel security door includes metal hasp to accept padlock, opens wide for easy access
• Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage
• Large swivel caster wheels roll easy, rubber treads won’t mar floors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Med 10" Rubber Workboot (1400M)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Blue (10033650)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- PROPAC CERT KIT PRO 2 (K20112)
- PROPAC CAMPUS CERT (K2300)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT (K2010)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Incident Command Kit (31770)
- Propac Emergency Preparedness & Safety Training