Shop All Emergency Response Casualty Supplies
Propac
25 PERSON SHELTER KIT
Mfr # K5500
Zoro # G904417963
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,318.99
Free 30-Day Returns
Key Features
- Length 59
- Width 48
- Height 28
- Weight 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propac
- MFR # K5500
- Zoro # G904417963
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 59 |
Width | 48 |
Height | 28 |
Details
Weight | 550 |
Description
The ProPac 25-Person Shelter Cart Kit makes it easy to store, transport and dispense shelter supplies for up to 25 persons.
Heavy duty ProPac 25-Person Shelter Cart Kit efficiently stores shelter supplies. Stay prepared with supplies in one place, ready for immediate access. ProPac shelter cart kits are ideal for storage inside emergency response trailer.
Select from two container designs:
1. Solid Wall Container
Storage Container Only Measures: 59′′H x 48′′W x 28′′D
PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
Two panel security door includes metal hasp to accept padlock, opens wide for easy access
Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage.
Large swivel caster wheels roll easy, rubber treads won’t mar floors
2. Open Access Steel Wire Cage Container
Storage Container Only Measures: 72′′H x 28.5′′W x 46′′D
PLEASE NOTE for clearance: Full Height from floor to top of cage: 79.5′′H
Ergonomic design features full height door and shelf for easy access to supplies.
Durable steel frame cage
Accepts padlock for added security
Caster wheels roll on rubber treads that won’t mar floors.
Removable vinyl cover is included.
25-Person Shelter Cart Kit Features
Save time, space and labor
Ideal for Emergency Operations Center
Roll easily on casters with non-marring rubber treads
Easy to stow on trailer: roll on, roll off
25-Person Shelter Cart Kit Contents
25-Cots: Cot Model may vary from item shown. Please call for availability.
25-Polar Fleece Blankets
1 Case(50)-Inflatable Cot Pillows
1-First Aid Kit, 299 piece, Soft-Sided
1-Emergency Weather Alert Radio
30-Grab & Go Hygiene Tube Kits
2-Wide Area Lanterns
72-D-Cell Batteries (8 per Lantern)
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Heavy duty ProPac 25-Person Shelter Cart Kit efficiently stores shelter supplies. Stay prepared with supplies in one place, ready for immediate access. ProPac shelter cart kits are ideal for storage inside emergency response trailer.
Select from two container designs:
1. Solid Wall Container
Storage Container Only Measures: 59′′H x 48′′W x 28′′D
PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
Two panel security door includes metal hasp to accept padlock, opens wide for easy access
Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage.
Large swivel caster wheels roll easy, rubber treads won’t mar floors
2. Open Access Steel Wire Cage Container
Storage Container Only Measures: 72′′H x 28.5′′W x 46′′D
PLEASE NOTE for clearance: Full Height from floor to top of cage: 79.5′′H
Ergonomic design features full height door and shelf for easy access to supplies.
Durable steel frame cage
Accepts padlock for added security
Caster wheels roll on rubber treads that won’t mar floors.
Removable vinyl cover is included.
25-Person Shelter Cart Kit Features
Save time, space and labor
Ideal for Emergency Operations Center
Roll easily on casters with non-marring rubber treads
Easy to stow on trailer: roll on, roll off
25-Person Shelter Cart Kit Contents
25-Cots: Cot Model may vary from item shown. Please call for availability.
25-Polar Fleece Blankets
1 Case(50)-Inflatable Cot Pillows
1-First Aid Kit, 299 piece, Soft-Sided
1-Emergency Weather Alert Radio
30-Grab & Go Hygiene Tube Kits
2-Wide Area Lanterns
72-D-Cell Batteries (8 per Lantern)
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- NMC GHS SECONDARY CONTAINER (GHS2264ALV)
- ILC DOVER Filter, HEPA, Magenta, 6 PK, NIOSH TC-21C-0848 (S-4002-3)
- BRADY Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581 (85581)
- PROPAC MEDICAL RESERVE CORPS (MRC) BACKPACK KIT (K2012)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT-DIB ISAC (K2010-DIB ISAC)
- PROPAC CERT KIT PRO 1 BP (K20111-BP)
- PROPAC CAMPUS CERT (K2300)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- PROPAC CERT KIT PRO 2 (K20112)
- Propac Emergency Response Casualty Supplies