Shop All Tarps
Propac
20 ft x 25 ft 5 mil Tarp, Royal Blue, UV Resistant
Mfr # S3013
Zoro # G911320621
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 25 ft
- Color Royal Blue
- Thickness 5 mil
- Tarp Finished Length 20 ft
- Tarp Finished Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 25 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 25 ft |
Details
Color | Royal Blue |
Thickness | 5 mil |
Item | Tarp |
Grommet Spacing | 3 ft |
Includes | Two 100 ft Cords |
Tarp Resistant Features | UV Resistant |
Description
Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBARU ENGINES Air Filter with Pre Cleaner (263-32610-A1)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, 9.3 In. H (AG-5)
- EGO Handheld Blower Kit, 530 cfm, 110 mph, 56 V (LB5302)
- LOGO BRANDS Tennessee 9 x 9 Side Panel (217-48)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-9X12)
- THE BRUSH MAN 20 ft x 40 ft Tarp, Blue (TARP 20X40BLU)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- ZORO SELECT 12 x 24 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUD0)
- PROTARP 20 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-20X20)
- TARPS NOW 60 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-60C1)
- Propac Tarps