Shop All Desks
This Product is Discontinued
Pronto
Workstation Desk, 78" D, 144" W, 65" H, Black/Oak, Melamine Laminate (Discontinued)
Mfr # PRNT12BKOKF7106
Zoro # G3732939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Workstation Desk
- Overall Width 144"
- Overall Depth 78"
- Overall Height 65"
- Color Black/Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 144" |
Overall Depth | 78" |
Overall Height | 65" |
Width | 144" |
Height | 65" |
Details
Type | Workstation Desk |
Item | Two Desk Set w/Hutch/Filing,L-Shape |
Color | Black/Oak |
Material | Melamine Laminate |
Number of Pedestals | 4 |
Series | Pronto |
Frame Material | Steel |
Description
Two Desk Set w/Hutch/Filing,L-Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.