Promounts

Universal Soundbar Mounting Brackets


product price: $20.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Enclosure Color Black
  • Enclosure Material Steel
  • Width 7 in
  • Length 19 in
  • Depth 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7 in
Length 19 in
Depth 1 in
Overall Length 19 in
Overall Width 7 in
Overall Height 1 in

Details

Enclosure Color Black
Enclosure Material Steel
Includes Mount, Hardware, Instruction Manual
Color Black
Weight 2.4 lb
Material Steel
Item Soundbar Mount
Weight Capacity 33 lb

Description

Get rid of bulky AV furniture with the Universal Soundbar TV Mount by ProMounts. Safely secure your soundbar directly to your TV or TV mount. Universal Soundbar Mount The ProMounts Universal Soundbar Mount uses a simple yet effective design to allow compatibility with nearly all TVs and soundbars. Simply attach the soundbar brackets to the VESA mounts on the back of your TV using the included hardware, then mount your soundbar to the brackets. These mounting brackets can be positioned to hold your soundbar either above or below your screen. Sleek, Durable Design This soundbar mount features a quality, solid steel construction. Safely mount soundbars weighing up to 33 lbs. The sleek, matte black finish is sleek and modern without distracting from your show or movie. Upgrade your TV setup with this minimalist soundbar mount and free up space on your entertainment stand. Compatible with TV Wall Mounts Not only are these AV brackets able to be used with full motion mounts, but they are also the perfect accessory for adjustable and full motion TV mounts. Mounting your soundbar directly to your TV ensures your audio is always direct and facing the same direction as your screen. Now you can adjust your screen and watch from a different location without compromising on sound quality. Easy to Install Included in the package are easy to follow instructions and all the hardware you will need. Installation is simple and straight forward, so you can get back to enjoying your favorite show.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.