Shop All TV Mounts & Stands
Promounts
Tilt TV Wall Mount for TVs 50 in. - 92 in. Up to 165 lbs
Mfr # FT84
Zoro # G609769848
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 6 in
- Tilting Angle (Deg.) 0° to -10°
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promounts
- MFR # FT84
- Zoro # G609769848
- UPC # 852314002061
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 6 in |
Overall Width | 6 in |
Length | 35 in |
Overall Height | 2 in |
Monitor Size | 50 in - 92 in |
Overall Length | 35 in |
Minimum Screen Size | 50 in |
Maximum Screen Size | 92 in |
Details
Item | TV Mount |
Color | Black |
Tilting Angle (Deg.) | 0° to -10° |
Material | Steel |
Weight Capacity | 165 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 800x400 |
Weight | 6.6 lb |
Distance from Wall | 1.8 in |
Max VESA Compatibility | 800x400 |
Description
Safely wall mount your TV and improve your viewing experience with the ProMounts Tilt TV Wall Mount, with universal compatibility and solid metal construction. Low Profile Tilting TV Wall Mount The ProMounts Tilting TV Wall Mount has a full metal construction using thicker steel than other wall mounts on the market, so you can have full confidence mounting large, heavy TVs. Safely mount TVs ranging from 50 inches to 92 inches, weighing up to 165 lbs. The ultra slim design holds your TV just 1.8 inches from the wall for a sleek, modern look. Improved Viewing Experience Even with its ultra slim profile, the ProMounts Tilting TV Wall Mount allows tilt adjustment from 0 Deg to -10 Deg, great for eliminating glare in rooms with bright light. The wide tilt range also allows you to comfortably view your TV even when mounted high on the wall. Adjusting your screen's angle is quick and easy without the need for tools thanks to our Touch Tilt technology. Safe TV Wall Mount Wall mounting your TV is a great way to protect your large TV from bumps and tipping. Especially in homes with pets or young children, the stands that come with most TVs offer very little protection against being knocked over. The locking TV brackets and ultra strong construction of this TV tilt mount ensure your TV is secure, keeping not just your investment safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Compatibility with TVs using VESA patterns 200x200 to 800x400 means this tilt mount will work with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Ml2430 (ML2430 SANYO)
- ILC Replacement for Toshiba Pa3191u-5brs (PA3191U-5BRS TOSHIBA)
- KOCH INDUSTRIES Lift Arm Pin, Cato Univ 5/8xadj (4023013)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- PROMOUNTS Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs (AFMSS6401)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- MOUNT-IT Tilting TV Wall Mount MI-203T (MI-203T)
- Promounts TV Mounts & Stands