Shop All TV Mounts & Stands
Promounts
Tilt TV Wall Mount for TVs 43 in. - 84 in. Up to 165 lbs
Mfr # FT64
Zoro # G609769879
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 6 in
- Tilting Angle (Deg.) 0° to -10°
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promounts
- MFR # FT64
- Zoro # G609769879
- UPC # 852314002023
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 6 in |
Monitor Size | 42 in - 84 in |
Length | 27 in |
Overall Height | 2 in |
Overall Length | 27 in |
Overall Width | 6 in |
Minimum Screen Size | 42 in |
Maximum Screen Size | 84 in |
Details
Item | TV Mount |
Color | Black |
Tilting Angle (Deg.) | 0° to -10° |
Material | Steel |
Weight Capacity | 165 lb |
VESA Pattern | 600x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 6 lb |
Max VESA Compatibility | 600x400 |
Distance from Wall | 1.8 in |
Description
Safely wall mount your TV and improve your viewing experience with the ProMounts Tilt TV Wall Mount, with solid metal construction and universal compatibility. Low Profile Tilting TV Wall Mount The ProMounts Tilting TV Wall Mount has a full metal construction using thicker steel than other wall mounts you will see on the market, so you can have full confidence mounting heavy, large TVs. Safely mount TVs ranging from 42 inches to 84 inches, weighing up to 165 lbs. The ultra slim design holds your TV just 1.8 inches from the wall for a sleek, modern look. Improved Viewing Experience Even with its ultra slim profile, the ProMounts Tilting TV Wall Mount allows tilt adjustment from 0 Deg to -10 Deg, great for eliminating glare in rooms with bright light. The wide tilt range also allows you to comfortably view your TV even when mounted high on the wall. Adjusting your screen's angle is quick, easy, and tool-free thanks to our Touch Tilt technology. Safe TV Wall Mount Wall mounting your TV is a great way to protect your large TV from bumps and tipping. Especially in homes with pets or young children, the stands that come with most TVs offer very little protection against being knocked over. The locking TV brackets and ultra strong construction of this TV tilt mount ensure your TV stays securly mounted to the wall, keeping not just your investment safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Compatibility with TVs using VESA patterns 200x200 to 600x400 means this tilt mount will work with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR1616 CR1620 CR1632 CR2032 CR2016 & Watch Opener (EB-KIT-120)
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- PROMOUNTS Modern TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (ATMSS6401-02)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- Promounts TV Mounts & Stands