Shop All TV Mounts & Stands
Promounts
Tilt TV Wall Mount for TVs 13 in. - 47 in. Up to 44 lbs
Mfr # FT22
Zoro # G609252050
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 1 in
- Width 8 in
- Tilting Angle (Deg.) 0° to -10°
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # FT22
- Zoro # G609252050
- UPC # 852314002153
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1 in |
Width | 8 in |
Overall Width | 8 in |
Overall Length | 12 in |
Length | 12 in |
Monitor Size | 13 in - 47 in |
Overall Height | 1 in |
Minimum Screen Size | 13 in |
Maximum Screen Size | 47 in |
Details
Item | TV Mount |
Color | Black |
Tilting Angle (Deg.) | 0° to -10° |
Material | Steel |
Weight Capacity | 44 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 200x200 |
Weight | 2 lb |
Distance from Wall | 0.8 in |
Max VESA Compatibility | 200x200 |
Description
Safely wall mount your TV and improve your viewing experience with the ProMounts Tilt TV Wall Mount, with universal compatibility and durable metal construction. Low Profile Tilting TV Wall Mount The ProMounts Tilting TV Wall Mount has a full metal construction using thicker steel than other wall mounts on the market, so you can have full confidence wall mounting your TV or monitor. Safely mount TVs ranging from 13 inches to 47 inches, weighing up to 44 lbs. The ultra slim design holds your TV just 0.8 inches from the wall for a sleek, modern look. Improved Viewing Experience Even with its ultra slim profile, the ProMounts Tilting TV Wall Mount allows tilt adjustment from 0 Deg to -8 Deg, great for eliminating glare in rooms with bright light. The tilt range also lets you comfortably view your TV even when mounted high on the wall. Adjusting the tilt angle is tool free and easy thanks to our Touch Tilt technology. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. Especially in homes with pets or young children, the stands that come included with most TVs offer very little protection against being knocked over. The locking TV brackets and ultra strong construction of this TV tilt mount ensure your TV is secure, keeping not just your investment safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Compatibility with TVs using VESA patterns 50x50 to 200x200 means this tilt mount will work with nearly all major TV and monitor brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro Professional 58 (03112) Lawn Tractor (ML-U1-CCA1281)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack (ML5-12MP2160136)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- Promounts TV Mounts & Stands