Shop All TV Mounts & Stands
Promounts
Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs
Mfr # AMSA6401
Zoro # G409769857
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 29 in
- Width 23 in
- Swivel Angle (Deg.) 25° to -25°
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # AMSA6401
- Zoro # G409769857
- UPC # 856476001771
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 29 in |
Width | 23 in |
Overall Height | 29 in |
Overall Length | 11 in |
Overall Width | 23 in |
Monitor Size | 37 in - 72 in |
Length | 11 in |
Minimum Screen Size | 37 in |
Maximum Screen Size | 72 in |
Details
Item | TV Stand |
Color | Black |
Swivel Angle (Deg.) | 25° to -25° |
Material | Steel |
Weight Capacity | 99 lb |
Includes | Stand, Hardware, Instruction Manual |
VESA Pattern | 600x400 |
Weight | 16 lb |
Max VESA Compatibility | 600x400 |
Description
The ProMounts Tabletop TV Stand is a sleek, modern way to stand your TV on your entertainment stand. The durable metal construction and the tempered glass base are strong and reliable, and make this piece the perfect addition to your home or office. Strong Metal TV Stand Replace the weak, unstable stands that come with your TV for one that is strong and reliable. The ProMounts Tabletop TV Stand uses a solid construction made of heavy-duty metal and tempered glass to safely hold TVs up from 37 inches to 72 inches, up to 88 lbs. The extra wide base ensures even large TVs remain stable. Locking TV brackets with V-Bar Tech securely attach your TV to the stand with three adjustable heights and make installation simple and easy. Versatile Swivel TV Mount The built-in swivel TV mount makes this TV tabletop stand great for large spaces. The flexible ±25 Deg range of adjustment lets you easily turn your TV to accommodate open floor plans and wide viewing angles without having to move the entire stand. The TV mount is VESA compatible, supporting TVs with VESA patterns 200x200 to 600x400, allowing the stand to be used with nearly all major brands of televisions. Easy to Assemble TV Stand All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Convenient cable management along the back of the stand and cut-outs on the mounting panel make routing cords easy, ensuring a clean and modern look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT Battery, Lithium, Voltage 3.6, PK2 (LS14250BA)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Tilt TV Wall Mount for TVs 43 in. - 84 in. Up to 165 lbs (FT64)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 120 lbs (SAL)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- EMERALD Fixed TV Wall Mount For 26in-55in TVs (SM-513-351)
- Promounts TV Mounts & Stands