Shop All TV Mounts & Stands
Promounts
Modern TV Stand with Landscape and Portrait Rotating Mount for TVs 37 in. - 72 in. Up to 88 lbs
Mfr # PTMSS6402
Zoro # G209769859
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 17.7 in
- Width 60.7 in
- Material Steel
- Weight Capacity 77 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # PTMSS6402
- Zoro # G209769859
- UPC # 810054153092
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 17.7 in |
Width | 60.7 in |
Overall Height | 17.7 in |
Overall Width | 60.7 in |
Length | 19.7 in |
Monitor Size | 13 in - 72 in |
Overall Length | 19.7 in |
Maximum Screen Size | 72 in |
Minimum Screen Size | 13 in |
Details
Item | TV Stand |
Color | Black |
Material | Steel |
Weight Capacity | 77 lb |
VESA Pattern | 600x400 |
Includes | Stand, Hardware, Instruction Manual |
Weight | 26 lb |
Max VESA Compatibility | 600x400 |
Description
The ProMounts Modern TV Stand is a sleek, modern alternative to wall mounting your television. The durable metal construction and the tempered glass base and shelf are strong and reliable, and make this piece the perfect addition to your home or office. Strong Metal TV Stand Replace the weak, unstable stands that come with your TV for one that is strong and reliable. The ProMounts Modern TV Stand uses a solid construction made of heavy-duty metal and tempered glass to safely hold TVs from 13 inches to 72 inches, up to 77 lbs. The extra wide base ensures even large TVs remain stable. Locking TV brackets securely attach your TV to the stand. Versatile Swivel TV Mount The built-in swivel TV mount makes this TV floor stand great for large spaces. The flexible ±30 Deg range of adjustment lets you easily turn your TV to accommodate open floor plans and wide viewing angles without having to move the stand. Easily switch from landscape to portrait viewing to perfectly fit your needs. The TV mount is VESA compatible, supporting TVs with VESA patterns 200x200 to 600x400, allowing the stand to be used with nearly all major brands of televisions. Easy to Assemble TV Stand All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Convenient cable management along the back of the stand and cut-outs on the mounting panel make routing cords easy, ensuring a clean and modern look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- PROMOUNTS Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs (AFMSS6401)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- Promounts TV Mounts & Stands