Shop All TV Mounts & Stands
Promounts
Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf
Mfr # AFMSS6402
Zoro # G709769892
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 42.8 in
- Width 26 in
- Swivel Angle (Deg.) 25° to -25°
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # AFMSS6402
- Zoro # G709769892
- UPC # 810054150978
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 42.8 in |
Width | 26 in |
Overall Width | 26 in |
Length | 15 in |
Overall Height | 42.8 in |
Monitor Size | 37 in - 72 in |
Overall Length | 15 in |
Minimum Screen Size | 37 in |
Maximum Screen Size | 72 in |
Details
Item | TV Stand |
Color | Black |
Swivel Angle (Deg.) | 25° to -25° |
Material | Steel |
Weight Capacity | 110 lb |
VESA Pattern | 600x400 |
Includes | Stand, Hardware, Instruction Manual |
Weight | 24 lb |
Max VESA Compatibility | 600x400 |
Description
The ProMounts Modern TV Stand is a sleek, modern alternative to wall mounting your television. The durable metal construction and the tempered glass base and shelf are strong and reliable, and make this piece the perfect addition to your home or office. Strong Metal TV Stand Replace the weak, unstable stands that come with your TV for one that is strong and reliable. The ProMounts Modern TV Stand uses a solid construction made of heavy-duty metal and tempered glass to safely hold TVs from 37 inches to 72 inches, up to 110 lbs. The extra wide base ensures even large TVs remain stable. Locking TV brackets with V-Bar Tech securely attach your TV to the stand with three adjustable heights and make installation simple and easy. Versatile Swivel TV Mount The built-in swivel TV mount makes this TV floor stand great for large spaces. The flexible ±25 Deg range of adjustment lets you easily turn your TV to accommodate open floor plans and wide viewing angles without having to move the stand. The TV mount is VESA compatible, supporting TVs with VESA patterns 200x200 to 600x400, allowing the stand to be used with nearly all major brands of televisions. Easy to Assemble TV Stand All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Convenient cable management along the back of the stand and cut-outs on the mounting panel make routing cords easy, ensuring a clean and modern look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- AXESSORIZE Ultra Clear Case for Samsung Galaxy A14 5G, Clear (SAMC3040)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- PROMOUNTS Flat TV Wall Mount for TVs 13 in. - 47 in. Up to 55 lbs (FF22)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- MOUNT-IT Quad TV Display Ceiling Mount MI-514 (MI-514)
- Promounts TV Mounts & Stands